Shop All Micrometers
Starrett
Blade Micrometer
Mfr # 486P-12
Zoro # G0958067
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Spindle Blade
- Anvil Blade
- Thimble Speeder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 486P-12
- Zoro # G0958067
- Country of Origin United States
- Category Micrometers
Details
Item | Micrometer |
Resolution | 0.001" |
Range | 11 to 12" |
Features | Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment |
Spindle | Blade |
Anvil | Blade |
Thimble | Speeder |
Description
Blade Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bars, 42 in. L, 2-1/4 in. W, Steel (FMHT55521)
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- DRILL AMERICA M10x1.50 HSS Metric 4 Flute Hand Tap Set (T/AS10X1.5)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- STARRETT Digital Micrometer Depth Gage (762.1XFL-2)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- STARRETT Micrometer Inside (124MBZ)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- MITUTOYO V to Anvil Micrometer, 0.09 to 1", 0.0001 (114-202)
- Starrett Micrometers