Shop All Screwdriver Accessories
Starrett
Blade for Screwdriver, .040"/1mm
Mfr # PT02449A
Zoro # G2352843
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.040"
- Features 555 Series Jewelers' Screwdrivers are Useful for Watch and Clockmakers, Jewelers, Opticians, and Toolmakers Since They are Adaptable for Fine, Delicate Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT02449A
- Zoro # G2352843
- UPC # 049659703627
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Tip Size | 0.040" |
Details
Item | Blade for Screwdriver,.040"/1mm |
Features | 555 Series Jewelers' Screwdrivers are Useful for Watch and Clockmakers, Jewelers, Opticians, and Toolmakers Since They are Adaptable for Fine, Delicate Work |
Description
Blade for Screwdriver,.040 In./1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Hook Blade, 25mm W, PK3 (HH-12B)
- MORSE Hole Cutter, Metal, Saw Diam. 1-5/16in. (CTD21)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- STARRETT Blade for Screwdriver, .025"/0.6mm (PT02449AA)
- K-TOOL INTERNATIONAL Fltr Wrench, Sq Drive, Nylon Strap, 1/2" (KTI-73730)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- DEWALT 1/4" Hex Shank Socket Adapter 25 pack (DW2541IRB)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAN2190)
- EAZYPOWER Drill/Countersink, 3/32 in., Sandblasted (30048/B)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1510-P)
- Starrett Screwdrivers and Nutdrivers