Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 7/8" (22mm)
Mfr # FCH0078-G
Zoro # G4858729
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 7/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 7/8",22mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 7/8 In.,22mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.00mm (C18910)
- KRAFT TOOL Elite Series Round End Ma, 12"x3-1/4 (CFE072K)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 1-8" (SSTPR100)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- STARRETT 15mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH015M-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (FCH0118-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- STARRETT 3-3/4" Carbide Tipped Hole Saw (CT334)
- STARRETT Carbide Tipped Hole Saw, 19/32", 15mm (SM15)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8 in. (CTS42)
- Starrett Hole Saws & Cutters