Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 7/8" (22mm)
Mfr # DCH0078-G
Zoro # G4859261
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 1/2-20 |
Saw Dia. | 7/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Hole Saw, 7/8",22mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 7/8 In.,22mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- PROTO 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J07524MT)
- CLESCO BTL-4 Buffing Spindle (BTL-4)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (DCH0136-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (DCH0116-G)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- MILWAUKEE TOOL 2-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9626)
- Starrett Hole Saws