Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 5" (127mm)
Mfr # FCH0500-G
Zoro # G4858257
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 5" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 5",127mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 5 In.,127mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Digital Torque Wrench 3/8" Drive, 72 Teet (KTI72133)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPA8)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- OTC Threaded Adapter, Spread 1/2-13 (Ex.) In (8007)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- STARRETT 2-1/8" Carbide Tipped Hole Saw (CT218)
- STARRETT Bi-Metal Fast Cut Hole Saw 5/8" (16mm) (FCH0058-G)
- STARRETT Carbide Tipped Hole Saw, 3-1/8", 79mm (CT318)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- DIABLO Hole Saw 2-1/4" (DHS2250)
- Starrett Hole Saws