Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 5" (127mm)
Mfr # DCH0500-G
Zoro # G4858878
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 5" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Hole Saw, 5",127mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 5 In.,127mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-14 (T/A54654)
- CURRENT TOOLS 2-1/2" Follow Bar (254-112)
- OX TOOLS Pro Brick Hammer 24oz (OX-P082424)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #43 (C13165)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- DIABLO Diablo 2-1/4in Demo Demon Carbide Teeth (DHS2250CTR)
- Starrett Hole Saws & Cutters