Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm)
Mfr # FCH0512-G
Zoro # G4858239
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 5-1/2" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 5-1/2",140mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 5-1/2 In.,140mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16" TCT Annular Cutter 2" Depth (49-59-4106)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #3 Tip, 2 5/32 in L (J5403)
- RIDGID Pipe Threading Replacement Dies, 1/2"-3/4" Alloy Right-Hand NPT Universal, 4-Piece (47745)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- STARRETT 1-11/16" (43mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1116)
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- STARRETT Bi-Metal Fast Cut Hole Saw 5/8" (16mm) (FCH0058-G)
- STARRETT 3/4" Diamond Grit Hole Saw (KD0034-N)
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- STARRETT Carbide Tipped Hole Saw, 2", 51mm (SM51)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 1in. D (CTD14)
- Starrett Hole Saws & Cutters