Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm)
Mfr # DCH0512-G
Zoro # G4858869
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 5-1/2" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 5-1/2",140mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 5-1/2 In.,140mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 3-1/4"L x 4-1/5"W x 4-1/2"H White (HD-B-White)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- SUPERCUT 144-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204650)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- STARRETT 7/8" Carbide Tipped Hole Saw (CT078)
- STARRETT 4" (102mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0400)
- STARRETT 11/4" Diamond Grit Hole Saw (KD0114-N)
- STARRETT 7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0078)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-5/8-Inch (31958)
- Starrett Hole Saws & Cutters