Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm)
Mfr # FCH0438-G
Zoro # G4858275
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 4-3/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 4-3/8",111mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 4-3/8 In.,111mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- MILWAUKEE TOOL Steel Pipe Wrench, Pliers, Utility Knife (48-22-7160, 48-22-6312, 48-22-1505)
- OTC 3/4 in Drive, 120mm 8 pt Metric Socket, 8 Points (1961M)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- STARRETT Carbide Tipped Hole Saw, 1-25/32", 45mm (SM45)
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (FCH0078-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (FCH0118-G)
- DISSTON Disston D9591 Blu-Mol Locksmith S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9591)
- Starrett Hole Saws & Cutters