Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm)
Mfr # DCH0418-G
Zoro # G4858905
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 4-1/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 4-1/8",105mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 4-1/8 In.,105mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTZ TOOLS Utility Knife Utility, 1 1/2 in L (30082)
- ZORO SELECT Lock Screw (LS2)
- HOUGEN 1-1/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18240)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm) (DCH0412-G)
- STARRETT Carbide Tipped Hole Saw, 1-5-16", 33mm (SM33)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- TARPS NOW Grommet Hole Cutter - Size #2 (TA-GHC-2)
- Starrett Hole Saws