Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm)
Mfr # FCH0412-G
Zoro # G4858318
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-1/2" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 4-1/2",114mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 4-1/2 In.,114mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVER 3/8 in. Drive Universal Magnetic Black Socket Holder 10-19mm (388)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710L)
- OTC Pulling Hook, 6 in. (6541)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (FCH1036-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (FCH0234-G)
- STARRETT 13/16" (21mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1036)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- STARRETT 1-3/8" (35mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0138)
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- Starrett Hole Saws & Cutters