Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3/4" (19mm)
Mfr # FCH0034-G
Zoro # G4858747
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 3/4" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 3/4",19mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3/4 In.,19mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (FCH1036-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5/8" (16mm) (FCH0058-G)
- STARRETT 3-1/8" (79mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0318)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm) (DCH0412-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- DRILL AMERICA 4-3/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4375)
- Starrett Hole Saws