Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-7/8" (98mm)
Mfr # FCH0378-G
Zoro # G4858345
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-7/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 3-7/8",98mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3-7/8 In.,98mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.05"L, GP Phenolic (0697-R)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (DCH0078-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (FCH0212-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- LENOX SAW HOLE 3/4"" BIMETAL (2060577)
- Starrett Hole Saws & Cutters