Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-7/8" (98mm)
Mfr # DCH0378-G
Zoro # G4858948
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 3-7/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Hole Saw, 3-7/8",98mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 3-7/8 In.,98mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- CEDARBERG Snap-Loc Systems ™ 1/2 Female NPT x 1/2 Female NPT Black 10 (8550-410)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (FCH0176-G)
- STARRETT 2-1/4" Carbide Tipped Hole Saw (CT214)
- STARRETT 1-5/16" (33mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0156)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-7/16" 37MM 1887 (C25073)
- Starrett Hole Saws & Cutters