Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3" (76mm)
Mfr # FCH0300-G
Zoro # G4858430
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 3",76mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3 In.,76mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- KO-KEN T Handle Socket 3/8 6 Point 250 x 200mm (104A-3/8)
- HHIP 3/16-7/8" High Speed Steel Step Drill With 12 Steps (5000-0016)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- STARRETT Carbide Tipped Hole Saw, 1-5-16", 33mm (SM33)
- STARRETT Carbide Tipped Hole Saw, 19/32", 15mm (SM15)
- STARRETT 33/4" Diamond Grit Hole Saw (KD0334-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7-8" (48mm) (DCH0178-G)
- LENOX Hole Saw, 1" dia. Saw (1772481)
- Starrett Hole Saws & Cutters