Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm)
Mfr # FCH0338-G
Zoro # G4858379
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-3/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 3-3/8",86mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3-3/8 In.,86mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- IRWIN Adjusting Screw 5 Pc. 5WR, 6LN, 6BN, 6R, 6SP Locking Tools (2071905)
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- SUPERIOR STEEL 6 Inch x 5 Inch Asphalt Cutter 1-1/8 Inch Shank 19 Inch Long (SC92167)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- STARRETT 1-1/2" (38mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0112)
- STARRETT Carbide Tipped Hole Saw, 3/4", 19mm (SM19)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- STARRETT Diamond Grit Hole Saw, 4-1/2 in, 114mm (KD0412-N)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/2 (MHSTK40)
- Starrett Hole Saws