Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm)
Mfr # FCH0334-G
Zoro # G4858388
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-3/4" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 3-3/4",95mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3-3/4 In.,95mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spreaders, Yellow, 4" L x 3" W, PK150 (60455047989)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- WIHA Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short (13657)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- STARRETT 7/8" Carbide Tipped Hole Saw (CT078)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm) (FCH0418-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (DCH0256-G)
- STARRETT 2-1/8" Carbide Tipped Hole Saw (CT218)
- MORSE 75mm Bi-Metal Hole Saw (MHS475)
- Starrett Hole Saws