Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm)
Mfr # FCH0318-G
Zoro # G4858397
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 3-1/8",79mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3-1/8 In.,79mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Spring-Comp .47 - Sold In Multiples Of 5 (54015)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- STARRETT 1-5/16" Synthetic Diamond Grit Hole Saw (KD0156-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-5/8" (92mm) (FCH0358-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- STARRETT Carbide Tipped Hole Saw, 1-5-16", 33mm (SM33)
- RICHELIEU HARDWARE (16-Piece) 3/4-inch (19 mm) to 2 1/2-inch (64 mm) Bi-Metal Hole Saw Set (988231)
- Starrett Hole Saws & Cutters