Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm)
Mfr # DCH0318-G
Zoro # G4858981
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Hole Saw, 3-1/8",79mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 3-1/8 In.,79mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" Threaded Steel Hawg Cutter (49-57-0812)
- HOUGEN-OGURA 7/16 in. Round Punch (75532)
- BON TOOL Vegas Groover, 60", Serrated Bit 1/4" X 1 3/4" (22-387)
- WALTER Assembly Parts and Accessories, AP315-DC1108 (AP315-DC1108)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- HANSON 17-Piece General Purpose Bi-Metal Hole Saw Kit (3073004)
- Starrett Hole Saws