Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm)
Mfr # DCH0314-G
Zoro # G4858990
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/4" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 3-1/4",83mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 3-1/4 In.,83mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (DCH0234-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm) (FCH0196-G)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT 2-1/8" Carbide Tipped Hole Saw (CT218)
- CHAMPION CUTTING TOOL 5/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-5/8)
- Starrett Hole Saws