Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm)
Mfr # FCH0312-G
Zoro # G4858415
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/2" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 3-1/2",89mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 3-1/2 In.,89mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- STARRETT Carbide Tipped Hole Saw, 1-3/8", 35mm (SM35)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm) (DCH0418-G)
- STARRETT 3-5/8" Carbide Tipped Hole Saw (CT358)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- STARRETT 1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0176)
- MILWAUKEE TOOL 4" Hole Dozer Bi-Metal Hole Saw (49-56-9645)
- Starrett Hole Saws & Cutters