Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm)
Mfr # DCH0312-G
Zoro # G4859009
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/2" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 3-1/2",89mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 3-1/2 In.,89mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- RECOIL Threaded Insert Tool (2KPHC-06)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- STARRETT 4-1/8" Carbide Tipped Hole Saw (CT418)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- LENOX 4 5/8 Bi Metal Hole Saw (3007474L)
- Starrett Hole Saws & Cutters