Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 25/32" (20mm)
Mfr # FCH2532-G
Zoro # G4858117
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 25/32" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 25/32",20mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 25/32 In.,20mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 10 mm L.38 mm (03010010)
- BOSCH 1/2" Drive Deep Well Socket Set, 9 pcs (27286)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (FCH0034-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (FCH1036-G)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- STARRETT Carbide Tipped Hole Saw, 2", 51mm (SM51)
- BLAIR Holecutter, 2" dia. (14662)
- Starrett Hole Saws & Cutters