Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 25/32" (20mm)
Mfr # DCH2532-G
Zoro # G4858756
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 1/2-20 |
Saw Dia. | 25/32" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 25/32",20mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 25/32 In.,20mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- CHANNELLOCK PLIER 7"" END CUT CHANNEL (357)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (DCH0116-G)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4in. (CTD44)
- Starrett Hole Saws