Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 210mm
Mfr # DCH210M-G
Zoro # G4858765
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 210mm |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Metric Hole Saw, 210mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Metric Hole Saw, 210mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- DEWALT 1" x 18" Cold Chisel SDS Max Shank (DW5835)
- TENG TOOLS TTXPB3A 3 Piece Heavy Duty Pry Bar Set (TTXPB3A)
- ESTWING MFG CO 24 Oz Masons Hammer (E3-24BLC)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (DCH0216-G)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- Starrett Hole Saws & Cutters