Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel
Mfr # DCH0296-G
Zoro # G4859027
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 2-9/16" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Hole Saw, 2-9/16",65mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 2-9/16 In.,65mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 Beam Laser Pointer (DW085K)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (DCH0500-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- STARRETT 25/8" Diamond Grit Hole Saw (KD0258-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm) (FCH0438-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (DCH0278-G)
- MORSE 2-1/4" Carbide Grit Hole Saw (MHSG36)
- Starrett Hole Saws & Cutters