Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm)
Mfr # FCH0278-G
Zoro # G4858458
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-7/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 2-7/8",73mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-7/8 In.,73mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Wrench Set Metric 7 Pc (9417)
- AMERICAN FORGE & FOUNDRY 2-3/8" Drive, 2-3/8" 6 Points (18536)
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (FCH1056-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- BLU-MOL XTREME 5 1/4" QuickCore Bi-Metal Hole Saw (E0100224)
- Starrett Hole Saws