Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm)
Mfr # DCH0278-G
Zoro # G4859036
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 2-7/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 2-7/8",73mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 2-7/8 In.,73mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Ratcheting Wrench 12 x 14 mm - 6 Point (J1194MA-A)
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/4 In (645-1-3/4)
- Starrett Hole Saws & Cutters