Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm)
Mfr # FCH0256-G
Zoro # G4858485
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-5/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 2-5/16",59mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-5/16 In.,59mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP ADJUSTABLE WRENCH 12"" (2251775)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x14" 3/4 (CC404-01)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/8" (48mm) (FCH0178-G)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- STARRETT Carbide Tipped Hole Saw, 1-13/32", 36mm (SM36)
- STARRETT 3-1/8" (79mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0318)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- Starrett Hole Saws & Cutters