Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm)
Mfr # FCH0238-G
Zoro # G4858491
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-3/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 2-3/8",60mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-3/8 In.,60mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- OX TOOLS Ultimate Metal Cutting 7" Vacuum Brazed Diamond Blade (OX-UMC-7)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- STARRETT 2-7/8" Synthetic Diamond Grit Hole Saw (KD0278-N)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- STARRETT 21/2" Diamond Grit Hole Saw (KD0212-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (FCH0156-G)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-11/16" 43MM 1887 (C26104)
- Starrett Hole Saws & Cutters