Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm)
Mfr # FCH0234-G
Zoro # G4858500
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-3/4" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 2-3/4",70mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-3/4 In.,70mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- ETCON Step Drill 1/4", 1-3/8" (SD5)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (DCH0278-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (DCH0212-G)
- STARRETT 7/8" Carbide Tipped Hole Saw (CT078)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/8-Inch (31860)
- Starrett Hole Saws & Cutters