Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm)
Mfr # FCH0218-G
Zoro # G4858519
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 2-1/8",54mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-1/8 In.,54mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Frame, 104 Cutter (47327)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- STARRETT 2-3/4" (70mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0234)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/8" (48mm) (FCH0178-G)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- STARRETT 7/8" Carbide Tipped Hole Saw (CT078)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2 in. (CTS72)
- Starrett Hole Saws