Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm)
Mfr # DCH0218-G
Zoro # G4859088
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Hole Saw, 2-1/8",54mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 2-1/8 In.,54mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Utility Knife Utility, 7 in L (42075)
- DYNABRADE TENSION ARM (DB15306)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- KRAFT TOOL Coarse Red Rubber Float, 8" x 5" x 1 (PL383P)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- STARRETT 3-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0318)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (DCH0136-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (FCH0118-G)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- STARRETT 21/4" Diamond Grit Hole Saw (KD0214-N)
- DEWALT Bi-Metal Hole Saws (DAH180034)
- Starrett Hole Saws