Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm)
Mfr # FCH0212-G
Zoro # G4858546
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/2" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 2-1/2",64mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-1/2 In.,64mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Entry and Interior Door Router Bit (99-267)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Long Length (5436167)
- BLACK & DECKER Wheel, 6In (429599-00)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (FCH0200-G)
- STARRETT Carbide Tipped Hole Saw, 2", 51mm (SM51)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- MILWAUKEE TOOL 1-1/16" Quick Change Steel Plate Carbide Cutter (49-57-8213)
- Starrett Hole Saws