Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm)
Mfr # FCH0216-G
Zoro # G4858528
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 2-1/16",52mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 2-1/16 In.,52mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77WML-01)
- DISCO Gray Finish Lrg Plstc Tray Adj 32 Hole W/Latches (80132)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (DCH1036-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- STARRETT 1-11/16" Synthetic Diamond Grit Hole Saw (KD1116-N)
- STARRETT 2-1/8" (54mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0218)
- DRILL AMERICA 3/8" Hex Shank Arbor (DMS04-9006)
- Starrett Hole Saws & Cutters