Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 160mm
Mfr # DCH160M-G
Zoro # G4858799
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 160mm |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Metric Hole Saw, 160mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Metric Hole Saw, 160mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 11/64 (C11404)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/4"X4-1/2" (RB-20HO)
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716MT)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (DCH0300-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm) (DCH0318-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT Carbide Tipped Hole Saw, 1-1/4", 32mm (SM32)
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) (DCH1036-G)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 1-3/4 (CMAH1134A)
- Starrett Hole Saws