Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 15/16" (24mm)
Mfr # FCH1056-G
Zoro # G4858141
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 15/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 15/16",24mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 15/16 In.,24mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Cold Chisel, 1" Tip x 7-7/8" L (417)
- KNIPEX Tweezers, ESD, Straight, 4-3/4 In, SS (92 08 79 ESD)
- HYDE 5" Lifetime 2-Edge Replacement Scraper Blade, PK 2 (11150)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- STARRETT 20mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH020M-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 9/16" (14mm) (FCH0096-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 160mm (DCH160M-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (DCH0500-G)
- STARRETT Carbide Tipped Hole Saw, 3-1/8", 79mm (CT318)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- Starrett Hole Saws & Cutters