Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 15/16" (24mm)
Mfr # DCH1056-G
Zoro # G4858826
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 15/16" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Item | Bi-Metal Deep Cut Hole Saw, 15/16",24mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 15/16 In.,24mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (434149)
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip (EXT24CN-DPB)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- MORSE 177481 MHS Advanced Hole Saw, 3 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 Arbo (MHS48)
- Starrett Hole Saws & Cutters