Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 13/16" (21mm)
Mfr # FCH1036-G
Zoro # G4858150
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 13/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 13/16",21mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 13/16 In.,21mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- CENTURY DRILL & TOOL Coping Saw Blade Set 6Pc Set Includes 10T 15T And 18Ts (4603)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic (2830-D)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- STARRETT 20mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH020M-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (FCH2532-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (DCH0176-G)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- Starrett Hole Saws & Cutters