Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm)
Mfr # FCH0196-G
Zoro # G4858570
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-9/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 1-9/16",40mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 1-9/16 In.,40mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Bumper Sheet for Hitachi N5008AC (SP 883-712)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size 6 pt Standard Depth, Black Oxide (J10056)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY13)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50825)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- STARRETT Carbide Tipped Hole Saw, 1-5-16", 33mm (SM33)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- STARRETT Bi-Metal Fast Cut Hole Saw 5/8" (16mm) (FCH0058-G)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- Starrett Hole Saws