Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm)
Mfr # FCH0158-G
Zoro # G4858616
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-5/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 1-5/8",41mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 1-5/8 In.,41mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- BONDHUS 17 mm, 17 mm Drive (43986)
- PROTO Spud Handle Offset Open-End Wrench 9/16" (JC901B)
- STARRETT Carbide Tipped Hole Saw, 1-11/32", 34mm (SM34)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- STARRETT 3-3/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0334)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- Starrett Hole Saws