Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm)
Mfr # FCH0156-G
Zoro # G4858625
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-5/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | Bi-Metal Fast Cut Hole Saw, 1-5/16",33mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 1-5/16 In.,33mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 3/4x3/4x1-5/8x5-5/8 (C41223)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- DIABLO 1/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4100)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5/8" (16mm) (FCH0058-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- Starrett Hole Saws & Cutters