Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm)
Mfr # FCH0138-G
Zoro # G4858631
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-3/8" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 1-3/8",35mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 1-3/8 In.,35mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- BETA 3 Piece Plier Set -1 combination , 1 long needle nose and 1 diagonal cutters, bi-material handles (011690273)
- SURTEK 12 Blade 45Deg ValveTappet Feeler Gauge (107323)
- STARRETT Bi-Metal Fast Cut Hole Saw 160mm (DCH160M-G)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- STARRETT 4-1/8" Carbide Tipped Hole Saw (CT418)
- MORSE 2" Bi-Metal Hole Saw (MHS32)
- Starrett Hole Saws & Cutters