Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm)
Mfr # FCH0136-G
Zoro # G4858640
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 1-3/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 1-3/16",30mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 1-3/16 In.,30mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M7-1, 2 Flutes (DWTG7X1)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 6-1/2 in H (197211-7)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5010M)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (FCH2532-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 9/16" (14mm) (FCH0096-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5/8" (16mm) (FCH0058-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (DCH0234-G)
- STARRETT 3-1/8" (79mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0318)
- STARRETT 1-9/16" (40mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0196)
- RELTON FHS SERIES FHS 7/8 dia x 2.0 dd Head Only Carbide Tipped Hole Saw (FHS-14HO)
- Starrett Hole Saws & Cutters