Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm)
Mfr # DCH0118-G
Zoro # G4859219
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 1/2-20 |
Saw Dia. | 1-1/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 1-1/8",29mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 1-1/8 In.,29mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- RECIPRO TOOLS 5 Pc Wood And Metal Filing Kit for Reciprocating Saw (RCT-5PC-FK)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (DCH0034-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (DCH0078-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (DCH0116-G)
- STARRETT Carbide Tipped Hole Saw, 1-1/32", 26mm (SM26)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- Starrett Hole Saws & Cutters