Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-13/16" (46mm)
Mfr # FCH1136-G
Zoro # G4858126
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-13/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Impact Rated | No |
Item | BiMetal Fast Cut Hole Saw, 1-13/16",46mm |
Hole Saw Product Grouping | Hole Saws |
Description
BiMetal Fast Cut Hole Saw, 1-13/16 In.,46mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.012+2K)
- SUNEX SKT 3/8"DR UNIV JOINT IMP (SU3301)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-1)
- CMT 5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth (P10080N)
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (FCH0256-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- QEP QEP 10569Q Porcelain Diamond Hole Saw (117341)
- Starrett Hole Saws