Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm)
Mfr # FCH0116-G
Zoro # G4858677
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 1-1/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Hole Saw, 1-1/16",27mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Hole Saw, 1-1/16 In.,27mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS HR30R Construction & Industrial Rivet Gun (HR30R)
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16" (SZ-TX-70-A-1PK)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (FCH0078-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (FCH0136-G)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/8" (105mm) (DCH0418-G)
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- Starrett Hole Saws