Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm)
Mfr # DCH0116-G
Zoro # G4859228
original price:
$8.47
5% off
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 1/2-20 |
Saw Dia. | 1-1/16" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Not Included |
Teeth per Inch | 4 to 6 |
Impact Rated | No |
Item | Bi-Metal Deep Cut Hole Saw, 1-1/16",27mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Deep Cut Hole Saw, 1-1/16 In.,27mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (220W62)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Stand (LM 30 Stand)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (DCH0136-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- STARRETT Carbide Tipped Hole Saw, 1-1/4", 32mm (SM32)
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- STARRETT 2-3/8" (60mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0238)
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- Starrett Hole Saws & Cutters