Shop All Hole Saws
Starrett
Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm)
Mfr # FCH1116-G
Zoro # G4858135
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 1-11/16" |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | BiMetal Fast Cut Hole Saw, 1-11/16",43mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
BiMetal Fast Cut Hole Saw, 1-11/16 In.,43mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright (C57139)
- KYOCERA External Grooving Toolholder, KGDL 1616H3T20 (KGDL1616H3T20)
- BESSEY One Hand Edge Clamp, 2-1/8" (EKT-55)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- STARRETT 11/4" Diamond Grit Hole Saw (KD0114-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (FCH0314-G)
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- Starrett Hole Saws