Shop All Power Saw Accessories
Starrett
Band Saw Blade Tension Gauge
Mfr # 682EMZ
Zoro # G1592013
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 in x 4 in
- For Use With Band Saws
- Features 000 PSI or 4000 kg per cm2, Graduated to Read up to 60, Including Suggested Tensions
- Accessory Type Band Saw Tension Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 682EMZ
- Zoro # G1592013
- UPC # 049659570755
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Size | 6 in x 4 in |
Details
Item | Band Saw Tension Gauge |
For Use With | Band Saws |
Features | 000 PSI or 4000 kg per cm2, Graduated to Read up to 60, Including Suggested Tensions |
Accessory Type | Band Saw Tension Gauge |
Description
Band Saw Tension Gauge, Size 6 in x 4 in, Features 000 PSI or 4000 kg per cm2, Graduated to Read up to 60, Including Suggested Tensions, For Use With Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Fractional Digital Caliper, 0 to 12 In (14712)
- BON TOOL Mag Float, Rnd End, 20" X 3 1/8" Comfort Grip Handle (82-118)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/32 (11003)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- DEWALT Scroll Saw Stand (DW7880)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- HUSQVARNA Water Tank Kit, 6.6 gal. (541208286)
- BIG HORN Plastic Magnetic Push Stick Set (10229)
- JET 708489 Dado Insert for JPS-10TS with RK (708489-JET)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- Starrett Power Saw Accessories